Beli relay timer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INTERMATIC Plug-In Timer
    Mulai

    Rp439.900

    INTERMATIC Plug-In Timer
    Deskripsi:
    Plug-In Timers plug into an outlet to control desk and floor lamps.
  2. RS PRO RS Pro timer relay multi operation
    Mulai

    Rp2.199.900

    RS PRO RS Pro timer relay multi operation
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  3. Autonics Timer
    Mulai

    Rp119.900

    Autonics Timer
    atribut:
    • Operation Method: Time setting
    • Time Operation: power on start
    • Terminal: 8-pin plug
  4. Taffware Programmable Digital Timer Switch 28 Program (Saklar Timer Digital)
    Mulai

    Rp61.900

    Taffware Programmable Digital Timer Switch 28 Program (Saklar Timer Digital)
    Deskripsi:
    Relay elektrik ini dapat memutus aliran listrik sesuai dengan waktu yang sudah Anda atur. Alat ini biasa digunakan di bidang industri dan mesin. Penggunaan relay listrik ini bisa Anda temukan pada pemakaian elektronik sentral seperti lampu atau AC. Dengan timer, Anda dapat menggunakan barang-barang elektronik dengan lebih efisien
    atribut:
    • Frequency (Hz): 50/60
    • ON/OFF Operation: 16 On dan 16 Off
    • Displays: LCD
    • Minimum Programming Time (minute): 1
    • Minimum Programming Time (hour): 168
    • Current (A): 16
    • Dimensions (mm): 36 x 87 x 66 mm
    • Humidity of Use: 35-85% RH
    • Lagging Load (A/V): 10 / 240 AC
    • Lamp Load (W): 2000
    • Load Capacity: Resistif, 25(16) A / 240 V AC
    • Material: Plastik
    • Power (W): 200
    • Power Consumption (V/A): 4.5 MAX
    • Switch Contact: 1 Buah
    • Temperature of Use (°C): -10 -/+40
    • Total Programming: 16 ON + 16 OFF
    • Voltage (V): 220
  5. Fort Stop Kontak DIN-Rail (Colokan)
    Mulai

    Rp46.900

    Fort Stop Kontak DIN-Rail (Colokan)
    atribut:
    • Socket: 2P+N & 2P
    • Voltage (V): 250
  6. Autonics Analog Timers AT8 Series
    Mulai

    Rp189.900

    Autonics Analog Timers AT8 Series
    Deskripsi:
    The AT8PSN/AT8PMN series power-off delay analog timers are ideal for circuit protection and system restart in case of power failures. Simple time configuration and status monitoring is possible with the analog dial. Time range can be set in seconds or minutes depending on the model type. Standard DIN W 48 x H 48 mm size provides convenient installation.
  7. LARKIN Timer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    LARKIN Timer
    Deskripsi:
    Larkin Timer Relay1. Timer bisa di setting (detik, menit, jam/10jam)2. Dapat di setting 4 jenis wiring
    atribut:
    • Frequency (Hz): 50/60
  8. OMRON Solid State/Timer H3YN
    Mulai

    Rp1.099.900

    OMRON Solid State/Timer H3YN
    atribut:
    • Ambient Humidity to Use (%RH): 35~85
    • Influence of Temperature: ± 2% or less (at maximum scale time)
    • Influence of Voltage: ± 2% or less (at maximum scale time)
    • Insulation Resistance (MΩ): 100 or more (measured with DC500V mega)
    • Noise resistance: Square wave noise by noise simulator (pulse width 100ns / 1μs rising 1ns) ± 1.5kV
    • Operating Time Variation: ± 1% or less (at maximum scale time) (± 1% ± 10 ms or less for 1s range)
    • Outer Dimensions (WxDxH) (mm): 21.5 or less x 63 x 28 or less
    • Protection Class: IP40
    • Return Voltage: 10% or less of power supply voltage
    • Shock Resistance Malfunction (m/s²): 100, 6 directions 3 times each
    • Static Resistance (kV): 4 (malfunction), 8 (destruction)
    • Storage Temperature (°C): -25~+65 (no freezing)
    • Timer Function: Multifunctional
    • Type: Multi Timer
    • Vibration Resistance (Destruction) Frequency (Hz): 10 to 55, single amplitude 0.75mm, 3 directions, 1h each
    • Vibration Resistance (Malfunction) Frequency (Hz): 10~55, single amplitude 0.5 mm, 3 directions, 10 min each
  9. OMRON Solid State Timer (Pewaktu)
    Mulai

    Rp999.900

    OMRON Solid State Timer (Pewaktu)
    atribut:
    • Adjustable Time: 0.05s to 300h
  10. CHEETAH Sepatu Safety Sneakers Low Cut (Sepatu Proyek)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp879.900

    CHEETAH Sepatu Safety Sneakers Low Cut (Sepatu Proyek)
    Deskripsi:
    Cheetah ADV Nyx Rust adalah sepatu safety dengan design yang ringan dan elegan untuk kenyamanan di segala aktivitas.
    atribut:
    • Material Sol Luar: Double PU
    • SNI License: Yes
    • SNI Number: 157/W/RE/B/V/2017
    • Warna: Rust
  11. SKF Drawn Cup Needle Roller Bearing (Laher Bambu)
    47%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp35.900

    SKF Drawn Cup Needle Roller Bearing (Laher Bambu)
    Deskripsi:
    Drawn cup needle roller bearings are typically used in applications where the housing bore cannot be used as a raceway for a needle roller and cage assembly, but where a very compact and economical bearing arrangement is required. Owing to their large number of rollers, the bearings have a high load carrying capacity and stiffness.
  12. OMRON Small Power Relay MK DC100/110V
    Mulai

    Rp659.900

    OMRON Small Power Relay MK DC100/110V
    Deskripsi:
    The cased type is standardized to AC4 rating (AC100/110V 50/60Hz, AC200/220V 50/60Hz) . Easy to mount, wiring and easy to handle High mechanical durability 5 million times or more * Rated current, coil resistance is the value at coil temperature 23°C, tolerance is AC rated current 15%, -20%, DC coil resistance is ± 15%. * The maximum allowable voltage is the maximum value of the allowable voltage fluctuation range of the relay coil operating power supply, and is the value at an ambient temperature of 23°C. It is not continuous tolerance.
    atribut:
    • Type: Power relay
    • Rated Voltage (V): DC100/110
    • Terminal Shape: Plug-in terminal
  13. CARLO GAVAZZI DIN Rail Mount Timer Relay
    Mulai

    Rp4.999.900

    CARLO GAVAZZI DIN Rail Mount Timer Relay
    Deskripsi:
    Carlo Gavazzi Single-function Timer RelayThe Carlo Gavazzi single-function, timer relay is compact, electromechanical equipment with high precision. It performs the function of providing ON delay in the range of 0.1 seconds to 100 hours. This timer relay is easy to use and quick to configure. This provides a reliable timing solution that is suitable for back and front panel mounting. Its low cost and high performance make it ideal for a wide range of applications in process control environments.CertificationsIEC 60664IEC 60038EN 60529IP20 ratedCE certifiedUL approvedCSA certifiedRINA certifiedEN 61000-6-2EN 61000-6-3
    atribut:
    • Contact Configuration: SPDT
    • Contact Material: Silver Tin Oxide
    • Depth (mm): 81
    • Length (mm): 67.2
    • Maximum Current (A) : 5
    • Maximum Operating Temperature (°C): 60
    • Minimum Operating Temperature (°C): -20
    • Mounting Type: DIN Rail
    • Number of Contacts: 2
    • Power Supply: External
    • Switch configuration: SPDT
    • Terminal Type: Screw
    • Time Delay (ms): ≤100
    • Time Increment: Hours, Minutes, Seconds
    • Time Range (second to hour): 0.1 to 100
    • Width (mm): 17.5
  14. SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert S1P (Sepatu Proyek)
    Rating:
    100% of 100
    (11)
    Mulai

    Rp579.900

    SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert S1P (Sepatu Proyek)
    Deskripsi:
    Sepatu pengaman bergaya dengan bagian atas kanvas. Perkenalkan sepatu pengaman DESERT yang serbaguna, yang dirancang untuk para pekerja keras. Sepatu pengaman dengan harga menengah ini bukan sekadar alas kaki, tetapi menjanjikan keamanan dan kenyamanan yang tak tertandingi. Anti selip menawarkan cengkeraman yang kuat di berbagai permukaan, cocok untuk aplikasi otomotif, logistik, industri, dan konstruksi. Bagian ujung sepatu dan midsole yang terbuat dari baja yang kokoh melindungi kaki Anda dari benda-benda yang jatuh dan penetrasi yang tajam, sementara fitur anti-statis melindungi dari penumpukan elektrostatis. Sepatu DESERT juga menawarkan pereda nyeri dari postur tubuh dan menjaga kaki Anda tetap sejuk dan segar sepanjang hari. Dengan bagian atas kanvas yang bergaya yang tersedia dalam warna hitam, biru atau pasir, sepatu ini lebih dari sekadar sepatu pengaman - sepatu ini adalah pernyataan gaya.- Pelindung jari kaki- Alas kaki yang dapat dilepas- Pemasangan ortopedi (Neskrid)- Midsole anti-lubang- Bernapas- Anti selip- Mencegah percikan api atau muatan statis- Overnose
    atribut:
    • Series: Desert-011 S1P
    • Approval: ASTM F2413:2024, EN ISO 20345:2011
    • Category: S1 P / SRC
    • Footbed: SJ foam footbed
    • Lining: Cotton
    • Midsole: Steel
    • Outsole: PU/PU
    • Toecap: Steel
    • Upper: Cotton
  15. SIEMENS Timer Relay On Delay
    Mulai

    Rp1.499.900

    SIEMENS Timer Relay On Delay
    Deskripsi:
    Timing relay, 4 time ranges, 0.05 s....240 s 90...240 V AC/DC, 2-wire screw terminal
    atribut:
    • Control Supply Voltage Frequency (Hz): 50-60
  16. AND Digital Timer (Pengatur Waktu Otomatis)
    Mulai

    Rp219.900

    AND Digital Timer (Pengatur Waktu Otomatis)
    Deskripsi:
    100 minutes timerIP54Built-in strong magnetAlarm with buzzer and lampCountdown functionSet Content : Monitor battery, instruction manual
  17. DV Off Delay Time Relay (Pengatur Waktu Otomatis)
    Mulai

    Rp199.900

    DV Off Delay Time Relay (Pengatur Waktu Otomatis)
    atribut:
    • Display: Analog
    • Size (mm): 48x48
    • Function: Off Delay Time Relay
    • Setting Time: 0.05s-100h
    • Current Rate (A): 5
    • Voltage Rate (V): 24DC-240AC
    • Mounting: Socket PF083AE
Daftar Harga relay timer Terbaru November 2026
INTERMATIC Plug-In TimerRp439.900
RS PRO RS Pro timer relay multi operationRp2.199.900
Schneider Electric TeSys LRD Thermal Overload Relays (Relai Beban Lebih)Rp319.900
Autonics TimerRp119.900
Fort Timer Rel DIN-Rail (Relai Waktu)Rp139.900
Taffware Programmable Digital Timer Switch 28 Program (Saklar Timer Digital)Rp61.900
Fort Stop Kontak DIN-Rail (Colokan)Rp46.900
Autonics Analog Timers AT8 SeriesRp189.900
LARKIN TimerRp289.900
OMRON Solid State/Timer H3YNRp1.099.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait